Beli asah mata bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    Mulai

    Rp849.900

    GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    atribut:
    • UNSPSC: 27111908
    • Application: Grinding; Honing
    • Compatible with Product Type: Bench/Surface Grinders
    • Features: Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88°, 68°, 59°, 49°, 41°, Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
    • For use with: ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
    • Includes: Table for Translating the Overhang Requirement to the Correct Point Angle
    • Max. Drill Size: 19.00mm; 3/4in
    • Min. Drill Size: #30; 3.00mm
    • Product Type: Drill Bit/End Mill Sharpener Part
  2. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  3. monotaro Abrasive Sharpener (Pengasah Abrasif)
    Mulai

    Rp109.900

    monotaro Abrasive Sharpener (Pengasah Abrasif)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  4. Vertex Precision Drill Grinder
    Mulai

    Rp769.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  5. Wipro Mesin Asah End Mill
    Mulai

    Rp14.999.900

    Wipro Mesin Asah End Mill
    atribut:
    • Grinding Range (mm): 4-14
    • Frequency (Hz): 50
    • Speed (rpm): 4800
    • Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
    • Packing Dimensions (mm): 35x23x24
    • Power (W): 180
    • Voltage (V AC): 220
  6. IKURA Drill Bit Sharpener
    Mulai

    Rp23.900

    IKURA Drill Bit Sharpener
    Deskripsi:
    lat Pengasah Mata Bor PortableAlat ini berfungsi untuk mengasah mata bor dengan sangat mudah. Terdapat tiga tempat untuk mengasah mata bor dengan ukuran berbeda yakni 2-5 mm, 5-8 mm dan 8-12.5 mm.Memiliki roda gerinda berkualitas sehingga awet dan tahan lama digunakan untuk mengasah mata bor.
  7. KRISBOW Mesin Asah Serbaguna
    Mulai

    Rp1.599.900

    KRISBOW Mesin Asah Serbaguna
    atribut:
    • Wheel Grinder Size: 4,5x1,5x9/16 Inch
    • Input Power (W): 250
    • No Load Speed (rpm): 140
  8. Drill Doctor Drill Bit Sharpener
    Mulai

    Rp8.099.900

    Drill Doctor Drill Bit Sharpener
    Deskripsi:
    - User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)
    atribut:
    • Twist Bit Point (degree°): 118135
    • Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
  9. Mollar Drill Sharpener
    Mulai

    Rp569.900

    Mollar Drill Sharpener
    atribut:
    • Voltage: 230V/50Hz
    • Working Capacity: 3.6 to 10mm
    • Dimensions: 55x31x27.3mm
    • Rotation Speed (rpm): 1500rpm
  10. Vertex Precision End Mill Grinder
    Mulai

    Rp39.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  11. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  12. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  13. monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Mulai

    Rp199.900

    monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  14. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. Wipro Mesin Asah Mata Pisau
    Mulai

    Rp6.499.900

    Wipro Mesin Asah Mata Pisau
    atribut:
    • Frequency (Hz): 50
    • Max Clamping Thickness (mm): 8
    • Max Length of Blade (mm): 630
    • Motor Power (W): 370
    • Voltage (V): 220
    • Gerinda Wheel Size: 200 x 20 x 15.88; 200 x 25.4 x 15.88
    • No Load Speed (rpm): 2800
Daftar Harga asah mata bor Terbaru October 2026
GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)Rp849.900
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
KRISBOW Set Mesin Asah Mata BorRp9.299.900
monotaro Abrasive Sharpener (Pengasah Abrasif)Rp109.900
Vertex Precision Drill GrinderRp769.900
Wipro Mesin Asah End MillRp14.999.900
IKURA Drill Bit SharpenerRp23.900
KRISBOW Mesin Asah SerbagunaRp1.599.900
Drill Doctor Drill Bit SharpenerRp8.099.900
NISHIGAKI Drill SharpenerRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)